Dolly Plastic, Overall Length 682mm, Flame Red

Order Code: ZT2736905S

£119.99 Inc VAT (20%)


Description

Dolly made of plastic, overall length 682 mm, flame red. Supplied = assembled. Length = 682 mm. Width = 815 mm. Height = 192 mm. Platform material = HDPE plastic. Platform colour = flame red. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Weight = 8.3 kg. Product type = transport dollies. Plastic dolly made of HDPE with 4 steel reinforcements.

See full description
Specifications for Dolly Plastic, Overall Length 682mm, Flame Red
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Platform Material
    HDPE Plastic
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    8.3kg
  • Length
    682mm
  • Height
    192mm
  • Width
    815mm
  • Platform Colour
    Flame Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome