Dolly Plastic, Overall Length 724mm, Traffic Green

Order Code: ZT2736871S

£129.99 Inc VAT (20%)


Description

Dolly made of plastic, overall length 724 mm, traffic green. Supplied = assembled. Length = 724 mm. Width = 815 mm. Height = 192 mm. Platform material = HDPE plastic. Platform colour = traffic green RAL 6024. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Weight = 8.5 kg. Product type = transport dollies. Plastic dolly made of HDPE with 4 steel reinforcements.

Specifications for Dolly Plastic, Overall Length 724mm, Traffic Green
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Platform Material
    HDPE Plastic
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    8.5kg
  • Height
    192mm
  • Width
    815mm
  • Length
    724mm
  • Platform Colour
    Traffic Green