Dolly With 2 Shelves, Frame Solid Wood, White

Order Code: ZT2692961S

£189.99 Inc VAT (20%)


Description

Dolly with 2 shelves, frame made of solid wood, white. Supplied = flat pack. Length = 500 mm. Width = 360 mm. Height = 550 mm. Number of levels = 2 pcs. Clear spacing between levels = 300 mm. Max. load per level = 6 kg. Frame colour = beech. Material = solid wood, polypropylene. Platform colour = white. Wheel fittings = 4 swivel castors 2 with wheel stops. Weight = 3.5 kg. Design and appearance in Nordic style. Ideal as a serving trolley or suitable for universal use in the office. Manoeuvrable due to 4 swivel castors. Parking brakes keep the trolley securely in place. Shelves made of plastic, colour white. Frame made of solid beech wood. Supplied flat pack - easy self-assembly.

See full description
Specifications for Dolly With 2 Shelves, Frame Solid Wood, White
  • Supplied
    Flat Pack
  • Frame Colour
    Beech
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    2
  • Load per Level
    6kg
  • Material
    Solid Wood, Polypropylene
  • Weight
    3.5kg
  • Width
    360mm
  • Height
    550mm
  • Length
    500mm
  • Platform Colour
    White
  • Clear Spacing Between Levels
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome