Extra Heavy Duty Wooden Dolly with Bumper Protection

Order Code: ZT3411381S

£269.99 Inc VAT (20%)


Description

Capacity 600kg.Double thickness 590mm square x 36mm thick sturdy wooden platform.A protective rubber bumper strip guards against collision damage.Platform height 150mm.Ribbed rubber, slip-resistant top surface, will not scratch furniture or snag the underside of crates or boxes.On four 100mm dia. hard wearing, blue elastic tyred castors.Hand hold with smooth, rounded edges for easy and comfortable carrying.Weight 11.25kg.

See full description
Specifications for Extra Heavy Duty Wooden Dolly with Bumper Protection
  • Material
    Wooden
  • Capacity
    600kg
  • Castor Diameter
    100mm
  • Product Type
    Dolly
  • Weight
    11.25kg
  • Platform Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome