Fetra Euro Container Dolly With Steel Platform

Order Code: ZT3076408S

£299.99 Inc VAT (20%)


Description

Capacity kg: 250.
Castor Wheel Diameter mm: 125.
Colour: Blue.
Finish: Painted.
Height mm: 182.
Length mm: 605.
Load Capacity kg: 250.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 182.
Overall Length mm: 605.
Overall Width mm: 405.
Platform Height mm: 182.
Platform Material: Steel.
Product Type: Dollies.
Weight kg: 13.
Wheel Diameter mm: 125.
Wheel Material: Thermoplastic elastomer.
Wheel Type: Thermoplastic elastomer.
Width mm: 405.Capacity 250kg. Platform L x W 605 x 405mm. Platform height 182mm. On four swivel (two braked) 125mm dia. thermoplastic elastomer tyred castors. Weight 13kg.

See full description
Specifications for Fetra Euro Container Dolly With Steel Platform
  • Material
    Steel
  • Colour
    Blue
  • Overall Height
    182mm
  • Overall Width
    405mm
  • Capacity
    250kg
  • Wheel Type
    Thermoplastic Elastomer
  • Load Capacity
    250kg
  • Wheel Diameter
    125mm
  • Finish
    Painted
  • Platform Material
    Steel
  • Wheel Material
    Thermoplastic Elastomer
  • Number of Wheels
    4
  • Weight
    13kg
  • Overall Length
    605mm
  • Length
    605mm
  • Width
    405mm
  • Height
    182mm
  • Castor Wheel Diameter
    125mm
  • Platform Height
    182mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome