Fetra Steel Dolly With Goose Neck Handle

Order Code: ZT3079477S

£339.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Blue.
Finish: Powder coated.
Material: Welded steel tube.
No. of Wheels: 4.
Platform Finish: Beech.
Platform Height mm: 185.
Platform Length mm: 600.
Platform Material: Timber.
Platform Width mm: 500.
Product Type: Timber dollies.
Type: Single platform.
Weight kg: 12.
Wheel Diameter mm: 125.
Wheel Type: Solid rubber tyred, 2 fixed and 2 swivel castors fitted with brakes.Handle keeps the user at a distance from the dolly's base, lessening the risk of shin injuries. Tubular steel, welded construction, powder coated blue RAL5007. Single beech effect wooden platform, height - 195mm. Platform L x W - 600 x 500mm. Overall height (inc. handle) - 860mm. Weight - 12kg. Capacity - 250kg. Mounted on 2 fixed and 2 swivel 125mm solid rubber tyred castors - swivel castors fitted with brakes in accordance with European Standard EN1757-3 (safety of platform trolleys) .

See full description
Specifications for Fetra Steel Dolly With Goose Neck Handle
  • Type
    Single Platform
  • Material
    Welded Steel Tube
  • Colour
    Blue
  • Capacity
    250kg
  • Finish
    Powder coated
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber tyred
  • Platform Material
    Timber
  • Platform Length
    600mm
  • Number of Wheels
    4
  • Weight
    12kg
  • Platform Finish
    Beech
  • Platform Height
    185mm
  • Platform Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome