Furniture Dolly, LxWxH 600 X 300 X 145mm, Pack Of 2, Polypropylene Castors

Order Code: ZT2736681S

£129.99 Inc VAT (20%)


Description

Furniture dolly, LxWxH 600 x 300 x 145 mm, pack of 2, polypropylene castors. Supplied = assembled. Max. load = 350 kg. Platform length = 600 mm. Platform width = 300 mm. Length = 600 mm. Width = 300 mm. Height = 145 mm. Platform material = birch plywood. Wheel fittings = 4 swivel castors. Wheel type = polypropylene. Wheel diameter = 100 mm. Handle type = without handle. Finish = non-slip cover. Weight = 4 kg. Max. load per item = 350 kg. Product type = transport dollies. Weight per item = 2 kg. High quality PVC anti-slip coating. Very high tear and wear resistance. Wheels 4 smooth running swivel castors with roller bearings. Pack of 2.

See full description
Specifications for Furniture Dolly, LxWxH 600 X 300 X 145mm, Pack Of 2, Polypropylene Castors
  • Wheel Diameter
    100mm
  • Finish
    Non-Slip Cover
  • Wheel Type
    Polypropylene
  • Product Type
    Transport Dollies
  • Load Capacity
    350kg
  • Supplied
    Assembled
  • Platform Material
    Birch Plywood
  • Platform Length
    600mm
  • Pack Quantity
    2
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    2kg
    4kg
  • Length
    600mm
  • Width
    300mm
  • Height
    145mm
  • Platform Width
    300mm
  • Load Per Item
    350kg
  • Handle Type
    Without Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome