Heavy Duty Plastic Dolly

Order Code: ZT3080096S

£169.99 Inc VAT (20%)


Description

Castor Wheel Diameter mm: 75.
Finish: Painted.
Height mm: 125.
Length mm: 610.
Load Capacity kg: 350.
Material: Plastic.
No. of Wheels: 4.
Overall Height mm: 125.
Overall Length mm: 610.
Overall Width mm: 405.
Product Type: Plastic dollies.
Weight kg: 6.
Wheel Diameter mm: 75.
Wheel Material: Polypropylene swivel.
Width mm: 405.Capacity 350kg. Strong and durable. L x W x H 610 x 405 x 125mm. Mounted on four swivel 75mm dia. polyurethane castors. Weight 6kg. Self assembly required.

See full description
Specifications for Heavy Duty Plastic Dolly
  • Material
    Plastic
  • Overall Width
    405mm
  • Overall Height
    125mm
  • Wheel Diameter
    75mm
  • Finish
    Painted
  • Load Capacity
    350kg
  • Number of Wheels
    4
  • Wheel Material
    Polypropylene swivel
  • Weight
    6kg
  • Overall Length
    610mm
  • Width
    405mm
  • Length
    610mm
  • Height
    125mm
  • Castor Wheel Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome