Heavy Duty Twin Wheeled Carriers Platform U-Shaped Overall H X W mm 250 X 560

Order Code: ZT3495013S

£439.99 Inc VAT (20%)


Description

500kg capacity.Tough 3mm powder coated steel construction.On 250mm dia. solid rubber puncture-proof tyred wheels, with linchpins.Platform L x W: 510 x 350mm (U-shaped) , 400mm (Flat) .Weight: 20kg (U-shaped) , 27kg (Flat) .

Specifications for Heavy Duty Twin Wheeled Carriers Platform U-Shaped Overall H X W mm 250 X 560
  • Capacity
    500kg
  • Finish
    Powder coat
  • Product Type
    Carriers Platform
  • Material
    Steel
  • Wheel Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome