Hygienic Plastic Transport Dolly, Closed, With Stainless Chassis, Telegrey

Order Code: ZT2704384S

£369.99 Inc VAT (20%)


Description

Hygienic plastic transport dolly, closed, with stainless chassis, telegrey. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 202 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = nylon/polyurethane. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Transport dolly material = plastic with stainless steel supports. Transport dolly colour = telegrey RAL 7045. Material of mesh = stainless steel. Internal width = 800 mm. Internal depth = 660 mm. Hardwearing and corrosion resistant. Easy to clean and disinfect. Developed for use in hygienic areas. Swivel castors and fixed castors make it flexible to move to the place of use. Plastic transport dolly with closed platform, HDPE, 2 open stacking grooves, transport dolly is compatible with stainless steel side mesh panels with width 790 mm and tubular steel frame ( 22 mm)

See full description
Specifications for Hygienic Plastic Transport Dolly, Closed, With Stainless Chassis, Telegrey
  • Wheel Diameter
    125mm
  • Wheel Type
    Nylon / Polyurethane
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Material
    Stainless Steel
  • Width
    724mm
  • Internal Width
    800mm
  • Internal Depth
    660mm
  • Height
    202mm
  • Depth
    815mm
  • Colour
    Telegrey