Interconnecting Blue DOLLY-120X600X400mm

Order Code: ZT1738110S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Blue Plastic Interconnecting Dolly H120xW600xD400mm, Capacity 150Kg(UDL) Durable, injection moulded plastic platform. Platform surface fitted with anti-slip discs. Built-in ergonomic handles on sides and ends. Ø75mm castors with reduced rolling resistance. Reinforced ribbed structure on dolly underside. Maximum amount of ten dollies can be stacked when not in use. Four wheel grooves on dolly platform for easy stacking. Designed to create larger platforms by linking a number of dollies lengthways and sideways.

See full description
Specifications for Interconnecting Blue DOLLY-120X600X400mm
  • Colour
    Blue
  • Product Type
    Interconnecting Dolly
  • Castor Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome