Interconnecting Open Plastic Dolly

Order Code: ZT3079123S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Base Material: Plastic.
Capacity kg: 350.
Castor Wheel Diameter mm: 70.
Colour: Blue.
Finish: Painted.
Height mm: 125.
Length mm: 760.
Load Capacity kg: 350.
Load Height mm: 125.
Material: Plastic.
No. of Wheels: 4.
Overall Height mm: 125.
Overall Length mm: 760.
Overall Width mm: 460.
Pack Quantity: 1.
Platform Height mm: 125.
Platform Length mm: 760.
Platform Material: Plastic.
Platform Width mm: 460.
Product Type: Plastic dollies.
Weight kg: 4.1.
Wheel Diameter mm: 70.
Wheel Type: Castors.
Width mm: 460.Link together length and side ways to create larger platforms. Reinforced base with steel for additional strength. Smooth running 70mm dia. castors. Capacity 350kg. Weight 4.1kg.

See full description
Specifications for Interconnecting Open Plastic Dolly
  • Colour
    Blue
  • Pack Quantity
    1
  • Material
    Plastic
  • Overall Width
    460mm
  • Capacity
    350kg
  • Overall Height
    125mm
  • Wheel Type
    Castors
  • Wheel Diameter
    70mm
  • Load Capacity
    350kg
  • Finish
    Painted
  • Platform Material
    Plastic
  • Platform Length
    760mm
  • Number of Wheels
    4
  • Weight
    4.1kg
  • Width
    460mm
  • Length
    760mm
  • Height
    125mm
  • Overall Length
    760mm
  • Base Material
    Plastic
  • Load Height
    125mm
  • Platform Height
    125mm
  • Platform Width
    460mm
  • Castor Wheel Diameter
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome