Interconnecting Plastic Dollies

Order Code: ZT3081862S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Capacity kg: 150.
Castor Wheel Diameter mm: 75.
Colour: Black.
Height mm: 100.
Length mm: 494.
Load Capacity kg: 150.
Material: Plastic.
No. of Wheels: 4.
Platform Height mm: 30.
Platform Length mm: 494.
Platform Material: Plastic.
Platform Width mm: 394.
Product Type: Plastic dollies.
Weight kg: 2.3.
Wheel Diameter mm: 75.
Wheel Type: Rubber.
Width mm: 394.Can be linked lengthways and sideways at the same time to make larger platforms. Durable injection moulded plastic platform. A single dolly holds a 400 x 300mm Euro container. Smooth running 75mm diameter swivel castors with rubber tyres. L x W x H - 485 x 380 x 100mm. Weight - 2.3kg. Capacity - 150kg.

See full description
Specifications for Interconnecting Plastic Dollies
  • Material
    Plastic
  • Colour
    Black
  • Capacity
    150kg
  • Load Capacity
    150kg
  • Wheel Diameter
    75mm
  • Wheel Type
    Rubber
  • Platform Material
    Plastic
  • Platform Length
    494mm
  • Number of Wheels
    4
  • Weight
    2.3kg
  • Height
    100mm
  • Width
    394mm
  • Length
    494mm
  • Platform Height
    30mm
  • Castor Wheel Diameter
    75mm
  • Platform Width
    394mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome