Interlocking Plastic Dolly 150kg Capacity

Order Code: ZT1225137P

£59.99 Inc VAT (20%)


Description

Interlocking plastic dollies can be linked lengthways or sideways to allow the user to create the platform they need to move large or heavy items around the workplace with ease. Each dolly can hold up to 150kg of evenly spread weight. Injection mould plastic features non-slip pads which prevent load from slipping. The design of the dolly also allows for these to be stacked safely on top of each other (maximum ten high) when not in use. They also feature built-in carry handles to aid transportation and 75mm TPR double ball bearing castors for manoeuvrability.

See full description
Specifications for Interlocking Plastic Dolly 150kg Capacity
  • MFR Part No.
    CM150
  • Capacity
    150kg
  • Weight
    3.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome