KM142650 Panel Dolly, LxWxH 490 X 380 X 260mm, Puncture Proof Tyres

Order Code: ZT2680111S

£359.99 Inc VAT (20%)


Description

KM142650 panel dolly, LxWxH 490 x 380 x 260 mm, puncture proof tyres. Supplied = flat pack. Max. load = 200 kg. Frame material = steel, powder coated. Frame colour = yellow. Wheel type = puncture-proof tyres. Wheel diameter = 260 mm. Height = 260 mm. Width = 380 mm. Length = 490 mm. Platform width = 160 mm. Weight = 6 kg. Product type = plate dollies. Practical. Compact. Easy to handle. Panel dolly with carrying handle. Platform lined with a rubber mat for protection during transport. Powder coated. Loading width 160 mm. Max. load 200 kg.

See full description
Specifications for KM142650 Panel Dolly, LxWxH 490 X 380 X 260mm, Puncture Proof Tyres
  • Product Type
    Plate Dollies
  • Wheel Type
    Puncture-Proof Tyres
  • Load Capacity
    200kg
  • Wheel Diameter
    260mm
  • Supplied
    Flat Pack
  • Frame Colour
    Yellow
  • Frame Material
    Steel Powder Coated
  • Weight
    6kg
  • Height
    260mm
  • Length
    490mm
  • Width
    380mm
  • Platform Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome