KM223 E-shaped Pallet Dolly, LxWxH 1200 X 870 X 150mm, Max. Load 1000 Kg

Order Code: ZT2680178S

£619.99 Inc VAT (20%)


Description

KM223 E-shaped pallet dolly, LxWxH 1200 x 870 x 150 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Frame material = steel. Finish = powder coated. Frame colour = blue. Loading height = 150 mm. Length = 1200 mm. Width = 870 mm. Height = 150 mm. Wheel fittings = 5 castors. Wheel type = nylon. Wheel diameter = 80 mm. Product type = dollies. Fittings = angled frame. Application = for pallets, for pallet trucks. Handle pallets with ease. E-shape - easy to fit out. E-shape pallet dolly in blue, designed for easy manoeuvring of the pallets and for order picking on the warehouse floor. 5 heavy duty nylon castors, 80 mm.

See full description
Specifications for KM223 E-shaped Pallet Dolly, LxWxH 1200 X 870 X 150mm, Max. Load 1000 Kg
  • Wheel Type
    Nylon
  • Load Capacity
    1000kg
  • Product Type
    Dollies
  • Finish
    Powder-coated
  • Wheel Diameter
    80mm
  • Supplied
    Assembled
  • Frame Colour
    Blue
  • Wheel Fittings
    5 Castors
  • Frame Material
    Steel
  • Width
    870mm
  • Height
    150mm
  • Length
    1200mm
  • Applications
    For Pallets, for Pallet Trucks
  • Fittings
    Angled Frame
  • Loading Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome