KM250 Pallet Dolly, LxWxH 575 X 160 X 150mm, Max. Load 2000 Kg

Order Code: ZT2680105S

£369.99 Inc VAT (20%)


Description

KM250 pallet dolly, LxWxH 575 x 160 x 150 mm, max. load 2000 kg. Supplied = flat pack. Length = 575 mm. Width = 160 mm. Height = 150 mm. Platform material = sheet steel. Wheel type = solid rubber. Wheel diameter = 100 mm. Weight = 6 kg. Product type = accessories. Compact. Practical. Easy to handle. Pallet dolly, a practical aid when the normal pallet truck isn't sufficient for longer goods. 2 mm aluminium-zinc sheet steel. Designed for Euro pallets. Easy to use handle. Ground clearance 40 mm. Heavy duty swivel castors, 100 mm. Max. load on the pallet 2000 kg.

See full description
Specifications for KM250 Pallet Dolly, LxWxH 575 X 160 X 150mm, Max. Load 2000 Kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    100mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Platform Material
    Sheet Steel
  • Weight
    6kg
  • Width
    160mm
  • Height
    150mm
  • Length
    575mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome