KM672 Dolly, LxWxH 616 X 416 X 128mm, 2 Swivel And 2 Fixed Castors

Order Code: ZT2680069S

£99.99 Inc VAT (20%)


Description

KM672 dolly, LxWxH 616 x 416 x 128 mm, 2 swivel and 2 fixed castors. Supplied = flat pack. Max. load = 200 kg. Frame material = steel. Platform length = 600 mm. Platform width = 400 mm. Length = 616 mm. Width = 416 mm. Height = 128 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 75 mm. Product type = dollies. Fittings = angled frame. Application = diverse. Basic dolly for use in outdoor areas, made of corrosion resistant aluminium zinc sheet. Suitable for plastic containers measuring 600 x 400 mm.

See full description
Specifications for KM672 Dolly, LxWxH 616 X 416 X 128mm, 2 Swivel And 2 Fixed Castors
  • Product Type
    Dollies
  • Load Capacity
    200kg
  • Wheel Diameter
    75mm
  • Supplied
    Flat Pack
  • Platform Length
    600mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Frame Material
    Steel
  • Length
    616mm
  • Width
    416mm
  • Height
    128mm
  • Fittings
    Angled Frame
  • Applications
    Diverse
  • Platform Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome