KM673 Dolly, LxWxH 600 X 400 X 160mm, 4 Swivel Castors

Order Code: ZT2680232S

£239.99 Inc VAT (20%)


Description

KM673 dolly, LxWxH 600 x 400 x 160 mm, 4 swivel castors. Supplied = assembled. Max. load = 300 kg. Frame material = steel. Frame colour = zinc plated. Length = 600 mm. Width = 400 mm. Height = 160 mm. Wheel fittings = 4 swivel castors. Wheel type = nylon. Wheel diameter = 100 mm. Product type = dollies. Application = diverse. Electrolytically zinc plated. 4 swivel castors, 100 mm. Max. load 300 kg.

Specifications for KM673 Dolly, LxWxH 600 X 400 X 160mm, 4 Swivel Castors
  • Load Capacity
    300kg
  • Wheel Diameter
    100mm
  • Product Type
    Dollies
  • Wheel Type
    Nylon
  • Supplied
    Assembled
  • Frame Colour
    Zinc Plated
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Steel
  • Length
    600mm
  • Width
    400mm
  • Height
    160mm
  • Applications
    Diverse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome