Konga Board and Panel Trolley With Handle

Order Code: ZT3080243S

£199.99 Inc VAT (20%)


Description

Capacity kg: 200.
Finish: Epoxy powder coated.
Material: Welded steel.
Overall Height mm: 900.
Platform Length mm: 500.
Platform Width mm: 160.
Product Type: Steel dollies.
Weight kg: 9.
Wheel Diameter mm: 300.
Wheel Type: Pneumatic tyred.Capacity 200kg. Plastic handgrips for user safety. Welded steel construction. Epoxy powder coated finish. Ribbed rubber pads at each end of platform. Channel L x W x H - 500 x 160 x 60mm. Overall height - 900mm. On 300mm dia. pneumatic tyred wheels. Weight - 9kg.

See full description
Specifications for Konga Board and Panel Trolley With Handle
  • Material
    Welded Steel
  • Capacity
    200kg
  • Overall Height
    900mm
  • Finish
    Epoxy powder coated
  • Wheel Diameter
    300mm
  • Platform Length
    500mm
  • Wheel Type
    Pneumatic tyred.Capacity 200kg
  • Weight
    9kg
  • Platform Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome