Konga Euro Pallet Dolly

Order Code: ZT3077259S

£203.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 150.
Castor Wheel Diameter mm: 125.
Colour: Galvanised.
Depth mm: 1220.
Height mm: 185.
No. of Wheels: 4.
Use With: Pallet 1200x800.
Weight kg: 10.5.Capacity 150kg. Manufactured from bright zinc plated sheet steel. L x W x H: 1220 x 820 x 185mm. Fits Euro pallets 1200 x 800mm. On four 125mm dia. swivel castors, two fitted with brakes. Weight 10.5kg.

See full description
Specifications for Konga Euro Pallet Dolly
  • Colour
    Galvanised
  • Capacity
    150kg
  • Number of Wheels
    4
  • Depth
    1220mm
  • Height
    185mm
  • Castor Wheel Diameter
    125mm
  • Base Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome