Capacity kg: 1000.
Depth mm: 1200.
Height mm: 150.
Length mm: 1200.
Material: Steel.
No. of Wheels: 5.
Overall Height mm: 150.
Overall Length mm: 1200.
Overall Width mm: 870.
Platform Height mm: 150.
Platform Length mm: 1200.
Platform Material: Steel.
Platform Width mm: 870.
Product Type: Timber dollies.
Weight kg: 30.
Width mm: 870.Capacity 1000kg. Designed for the simpler picking of pallets from the bottom tier of pallet racking. For use with 1200 x 800mm Euro pallets. Overail L x W x H: 1200 x 870 x 150mm. Weight 30kg.