Konga Twin Wheeled Carrier - Pneumatic Tyres

Order Code: ZT3076617S

£169.99 Inc VAT (20%)


Description

Capacity kg: 200.
Colour: Yellow.
Finish: Epoxy powder coated.
Length mm: 490.
Load Capacity kg: 200.
Material: Welded steel.
No. of Wheels: 2.
Platform Length mm: 490.
Platform Material: Ribbed rubber.
Platform Width mm: 160.
Product Type: Steel dollies.
Weight kg: 9.
Wheel Diameter mm: 260.
Wheel Material: Rubber.
Wheel Type: Pneumatic tyres.
Width mm: 400.200kg capacity. Epoxy powder coated steel construction. Ribbed rubber slip-resistant platform, with built-in hand hold. Overall L x W x H: 500 x 380 x 260mm. On 260mm dia. pneumatic or puncture-proof tyres. Platform L x W x H: 490 x 160 x 55mm (pneumatic) , 500 x 160mm (puncture proof) 5 year guarantee. Self assembly required.

See full description
Specifications for Konga Twin Wheeled Carrier - Pneumatic Tyres
  • Colour
    Yellow
  • Material
    Welded Steel
  • Capacity
    200kg
  • Wheel Type
    Pneumatic tyres
  • Wheel Diameter
    260mm
  • Finish
    Epoxy powder coated
  • Load Capacity
    200kg
  • Platform Material
    Ribbed rubber
  • Platform Length
    490mm
  • Wheel Material
    Rubber
  • Number of Wheels
    2
  • Weight
    9kg
  • Width
    400mm
  • Length
    490mm
  • Platform Width
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome