Large Plastic Dolly With Towing Hook

Order Code: ZT3081799S

£129.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Blue.
Height mm: 135.
Length mm: 810.
Load Capacity kg: 250.
Material: Plastic.
Platform Height mm: 40.
Weight kg: 7.8.
Width mm: 500.Capacity 250kg Durable injection moulded plastic platform fitted with slip-resistant pattern to aid load retention. On four 100mm dia. grey, rubber tyred non marking swivel castors. Fitted with reinforcing steel bars to the underside of platform and towing hook at one end. Self assembly required.

See full description
Specifications for Large Plastic Dolly With Towing Hook
  • Colour
    Blue
  • Material
    Plastic
  • Capacity
    250kg
  • Load Capacity
    250kg
  • Weight
    7.8kg
  • Width
    500mm
  • Length
    810mm
  • Height
    135mm
  • Platform Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome