Load Skates, Max. Load 200 Kg, Pack Of 4, Panel Ø60mm, Black, Hard Castors

Order Code: ZT2736419S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Load skates, max. load 200 kg, pack of 4, panel 60 mm, black, hard castors. Supplied = assembled. Max. load = 200 kg. Number of wheels = 8 pcs. Castor width = 12 mm. Design of castors = hard castors for soft floors. Height = 34 mm. Length = 117 mm. Width = 79 mm. Platform material = plastic. Platform width = 60 mm. Platform colour = black. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Optionally with soft or hard castors depending on floor conditions. With turntable and anti-tipping device for more safety. With rubberised platform. Ideally suited for pushing and transporting loads.

See full description
Specifications for Load Skates, Max. Load 200 Kg, Pack Of 4, Panel Ø60mm, Black, Hard Castors
  • Load Capacity
    200kg
  • Product Type
    Transport Dollies
  • Platform Material
    Plastic
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Length
    117mm
  • Number of Wheels
    8
  • Width
    79mm
  • Height
    34mm
  • Fittings
    Non-Slip Support Base
  • Applications
    Diverse
  • Castor Width
    12mm
  • Platform Colour
    Black
  • Platform Width
    60mm
  • Design of Castors
    Hard Castors for Soft Floors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome