MaxiGRIP Transport Dolly, MM 1312, Max. Load 300 Kg, LxW 575 X 290mm

Order Code: ZT2689134S

£124.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, MM 1312, max. load 300 kg, LxW 575 x 290 mm. Supplied = assembled. Max. load = 300 kg. Platform length = 575 mm. Platform width = 290 mm. Length = 575 mm. Width = 290 mm. Height = 118 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 3 pcs. Finish = MaxiGRIP phenolic film. Weight = 2.84 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. FSC certified. Water repellent. Non-slip surface. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The MaxiGRIP is ideally suited for easily and comfortably moving large and heavy loads - in the office, in the workshop, at home, when shopping and when moving. Additional benefits: two ergonomic handle recesses and a practical carrying handle make convenient transport of the transport aid from and to its place of use possible, and allow it to be hung up to save space. Two holes can also be used as eyelets to attach a transport net. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and ergonomic grips. Platform size 575 x 290 mm, height 118 mm, max. load 300 kg. Four smooth running and heavy duty transport device castors, 75 mm, made of solid rubber, steel rims and roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome