MaxiGRIP Transport Dolly - Rectangular - LxWxH 330 X 230 X 88mm, Max. Load 200 Kg

Order Code: ZT2736672S

£104.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, rectangular, with FSC certification, LxWxH 330 x 230 x 88 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 330 mm. Platform width = 230 mm. Length = 330 mm. Width = 230 mm. Height = 88 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 50 mm. Wheel width = 20 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Finish = hard. Weight = 1.30 kg. Max. load per item = 200 kg. Product type = transport dollies. Panel thickness = 18 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome