MaxiGRIP Transport Dolly - Rectangular - LxWxH 575 X 300 X 118mm, Max. Load 200 Kg

Order Code: ZT2736517S

£104.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, rectangular, with FSC certification, LxWxH 575 x 300 x 118 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 118 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = round. Finish = soft. Weight = 2.74 kg. Max. load per item = 200 kg. Product type = transport dollies. Panel thickness = 18 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome