MaxiGRIP Transport Dolly - Rectangular - LxWxH 780 X 590 X 150mm, Max. Load 500 Kg
Hover to enlarge the image

MaxiGRIP Transport Dolly - Rectangular - LxWxH 780 X 590 X 150mm, Max. Load 500 Kg

Order Code:
MPN:

See all 18 variants |

Product Description

MaxiGRIP transport dolly, rectangular, with FSC certification, LxWxH 780 x 590 x 150 mm, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Platform length = 780 mm. Platform width = 590 mm. Length = 780 mm. Width = 590 mm. Height = 150 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 100 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = round. Finish = soft. Weight = 9.40 kg. Max. load per item = 500 kg. Product type = transport dollies. Panel thickness = 24 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

Specifications
Product Type
Transport Dollies
Wheel Diameter
100mm
Load Capacity
500kg
Finish
Soft
Supplied
Assembled
Wheel Bearing
Roller Bearing
Platform Length
780mm
Wheel Fittings
4 Swivel Castors
Weight
9.4kg
Platform Material
Phenolic Film Faced Plywood
Height
150mm
Width
590mm
Length
780mm
Platform Width
590mm
Load Per Item
500kg
Platform Colour
Dark Brown
Handle Type
Round
Wheel Width
30mm
Panel Thickness
24mm
Number of Handles
1
Colour
Dark Brown
Wheel Type
Plastic
Loading Height
150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome