MaxiGRIP Transport Dolly, Round, GH 1351, Ø290mm, Pack Of 2, Max. Load 200 Kg

Order Code: ZT2689108S

£139.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, round, GH 1351, 290 mm, pack of 2, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 290 mm. Platform width = 290 mm. Width = 290 mm. Height = 86 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = light duty castors. Wheel diameter = 75 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = suspension hole. Finish = MaxiGRIP phenolic film. Weight = 1.16 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. Weight per item = 0.58 kg. FSC certified. Water repellent. Anti-slip surface coating. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The MaxiGRIP is ideally suited for easily and comfortably moving medium loads - in the office, in the workshop, at home, when shopping and when moving. Our quality bonus: the transport aid has been tested for quality, safety and durability. Additional benefit: a suspension hole integrated in the platform makes convenient transport from and to its place of use possible, and provides a useful way to hang it up. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and suspension hole. Platform diameter 290 mm, height 86 mm, max. load 200 kg. Four manoeuvrable, smooth running and light duty castors, 50 mm for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for MaxiGRIP Transport Dolly, Round, GH 1351, Ø290mm, Pack Of 2, Max. Load 200 Kg
  • Wheel Type
    Light Duty Castors
  • Load Capacity
    200kg
  • Finish
    MaxiGRIP Phenolic Film
  • Product Type
    Transport Dollies
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    290mm
  • Wheel Fittings
    4 Swivel Castors
  • Pack Quantity
    2
  • Weight
    1.16kg
    0.58kg
  • Height
    86mm
  • Width
    290mm
  • Platform Colour
    Dark Brown
  • Panel Thickness
    18mm
  • Number of Handles
    1
  • Platform Width
    290mm
  • Design of Castors
    Castors for Soft Floors
  • Handle Type
    Suspension Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome