MaxiGRIP Transport Dolly - Rectangular - LxWxH 780 X 590 X 265mm, Max. Load 750 Kg

Order Code: ZT2736633S

£339.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, rectangular, with FSC certification, LxWxH 780 x 590 x 265 mm, max. load 750 kg. Supplied = assembled. Max. load = 750 kg. Platform length = 780 mm. Platform width = 590 mm. Length = 780 mm. Width = 590 mm. Height = 265 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = round. Finish = hard. Weight = 19.35 kg. Max. load per item = 750 kg. Product type = transport dollies. Panel thickness = 24 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome