MaxiGRIP Transport Dolly, Round, GH 1108, Phenolic Plywood Panel, Ø380mm, Max. Load 250 Kg

Order Code: ZT2689056S

£119.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, round, GH 1108, phenolic plywood panel, 380 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 380 mm. Platform width = 380 mm. Width = 380 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Finish = MaxiGRIP phenolic film. Weight = 2.15 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. FSC certified. Water repellent. Anti-slip surface coating. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The MaxiGRIP is ideally suited for easily and comfortably moving medium loads - in the office, in the workshop, at home, when shopping and when moving. Our quality bonus: the transport aid has been tested for quality, safety and durability. Additional benefit: an ergonomically shaped ergonomic carrying handle integrated into the platform that ensures easy transport to the place of use. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and ergonomic handle. Platform diameter 380 mm, height 110 mm, max. load 250 kg. Four manoeuvrable, smooth running and heavy duty transport device castors 75 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome