MaxiGRIP Transport Dolly, Round, GH 1168, Phenolic Plywood Panel, Ø580mm, Max. Load 300 Kg

Order Code: ZT2689120S

£199.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, round, GH 1168, phenolic plywood panel, 580 mm, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Platform length = 580 mm. Platform width = 580 mm. Width = 580 mm. Height = 145 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = carrying handles. Finish = MaxiGRIP phenolic film. Weight = 4.54 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. Platform area made of extremely stable FSC certified birch wood. Four heavy duty, smooth running ULTRASOFT transport equipment castors for hard floor surfaces. FSC certified. Water repellent. Anti-slip surface coating. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The MaxiGRIP is ideally suited for easily and comfortably moving medium loads - in the office, in the workshop, at home, when shopping and when moving. Our quality bonus: the transport aid has been tested for quality, safety and durability. Additional benefit: an ergonomically shaped ergonomic carrying handle integrated into the platform that ensures easy transport to the place of use. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and ergonomic handle. Platform diameter 580 mm, height 145 mm, max. load 300 kg. Four smooth running, ULTRASOFT transport device castors, 100 mm, with roller bearings ensure optimum mobility on all hard floor surfaces in indoor and outdoor areas. Two of the castors are fitted with wheel stops, which reliably fix the trolley at the preferred place of use. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome