MaxiGRIP Transport Dolly, Square, With FSC Certification, LxWxH 380 X 380 X 118mm

Order Code: ZT2736623S

£109.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, square, with FSC certification, LxWxH 380 x 380 x 118 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 380 mm. Platform width = 380 mm. Loading height = 118 mm. Length = 380 mm. Width = 380 mm. Height = 118 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel type = plastic. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 2.44 kg. Max. load per item = 250 kg. Product type = transport dollies. Panel thickness = 18 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome