MaxiGRIP Transport Dolly, Square, With FSC Certification, LxWxH 580 X 580 X 147mm

Order Code: ZT2736643S

£189.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, square, with FSC certification, LxWxH 580 x 580 x 147 mm. Supplied = assembled. Max. load = 300 kg. Platform length = 580 mm. Platform width = 580 mm. Loading height = 147 mm. Length = 580 mm. Width = 580 mm. Height = 147 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel type = plastic, with non-marking solid rubber tyres. Wheel diameter = 100 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 5.67 kg. Max. load per item = 300 kg. Product type = transport dollies. Panel thickness = 18 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome