MaxiGRIP Transport Dolly, Triangular, Pack Of 4, With FSC Certification, LxWxH 134 X 134 X 43mm

Order Code: ZT2736302S

£139.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, triangular, pack of 4, with FSC certification, LxWxH 134 x 134 x 43 mm. Supplied = assembled. Max. load = 100 kg. Platform length = 134 mm. Platform width = 134 mm. Length = 134 mm. Width = 134 mm. Height = 43 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel type = plastic. Wheel diameter = 20 mm. Wheel width = 16 mm. Number of handles = 1 pcs. Handle type = round. Weight = 0.96 kg. Max. load per item = 100 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 0.24 kg. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description
Specifications for MaxiGRIP Transport Dolly, Triangular, Pack Of 4, With FSC Certification, LxWxH 134 X 134 X 43mm
  • Load Capacity
    100kg
  • Wheel Diameter
    20mm
  • Wheel Type
    Plastic
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Platform Length
    134mm
  • Pack Quantity
    4
  • Weight
    0.24kg
    0.96kg
  • Platform Material
    Phenolic Film Faced Plywood
  • Length
    134mm
  • Width
    134mm
  • Height
    43mm
  • Platform Colour
    Dark Brown
  • Panel Thickness
    18mm
  • Platform Width
    134mm
  • Handle Type
    Round
  • Number of Handles
    1
  • Load Per Item
    100kg
  • Wheel Width
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome