MM 1192 Transport Dolly, LxW 420 X 420mm, Extends To 600 X 600mm, Pack Of 2, Max. Load 150 Kg

Order Code: ZT2689337S

£199.99 Inc VAT (20%)


Description

MM 1192 transport dolly, LxW 420 x 420 mm, extends to 600 x 600 mm, pack of 2, max. load 150 kg. Supplied = assembled. Max. load = 150 kg. Platform length = 420 mm. Platform width = 420 mm. Length = 435 mm. Width = 435 mm. Height = 50 mm. Platform material = steel, powder coated. Platform colour = white. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 30 mm. Wheel bearing = plain bearing. Handle type = suspension hole. Weight = 4 kg. Product type = transport dollies. Design of castors = castors for soft floors. Weight per item = 2 kg. Extendable. Dual tyre castors. Integrated rubber coverings. Material The transport aid, which can be extended in a square shape, features a hardwearing platform made of powder coated steel. Integrated rubber coverings on the surface of the four corners of the frame ensure that the object being transported is secured and remains protected when it is being moved. Technology + design Due to its adjustable rectangular shape, this transport aid fits exactly when placed under the object for transport - permanently as well. It is ideally suited for easily and comfortably moving all sorts of appliances and objects such as washing machines, refrigerators, freezers, dryers, crates of bottles and much more. Two dual tyre swivel castors and two dual tyre fixed castors ensure optimal mobility on all soft/robust floor surfaces. The two fixed castors are fitted with wheel stops that reliably hold the transport aid in place wherever it is used. Our quality bonus: our transport aid has been tested for quality, safety and durability. Platform made of powder coated steel. Platform size 420 x 420 mm, and 600 x 600 mm when extended, max. load 150 kg. 2 dual tyre swivel castors and 2 dual tyre fixed castors, hard wheels for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for MM 1192 Transport Dolly, LxW 420 X 420mm, Extends To 600 X 600mm, Pack Of 2, Max. Load 150 Kg
  • Load Capacity
    150kg
  • Wheel Diameter
    30mm
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Steel Powder Coated
  • Platform Length
    420mm
  • Pack Quantity
    2
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    4kg
    2kg
  • Length
    435mm
  • Height
    50mm
  • Width
    435mm
  • Platform Colour
    White
  • Handle Type
    Suspension Hole
  • Design of Castors
    Castors for Soft Floors
  • Platform Width
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome