MM 1331 Extendable Transport Dolly, LxW 587 - 857 X 290mm, Max. Load 200 Kg

Order Code: ZT2689035S

£119.99 Inc VAT (20%)


Description

MM 1331 extendable transport dolly, LxW 587 - 857 x 290 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 857 mm. Platform width = 290 mm. Length = 857 mm. Width = 290 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = carrying handles. Weight = 4.24 kg. Product type = transport dollies. Panel thickness = 18 mm. FSC certified. Extendable platform. Ergonomic carrying handle. Material The transport aid represents high quality and safety. It features a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified plywood. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Technology + design The MM 1331 transport aid is equipped with an adjustable extension element that can be individually adapted to the length of the goods for transport: simply pull out the platform until it reaches the required length, adjust the extension element and fasten it in place using the wing nuts supplied, place the load on top - and start moving The platform extends from 587 - 857 mm. The transport aid is ideally suited for easily and comfortably moving even really heavy loads - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport device castors ensure optimal mobility on all soft/robust floor surfaces. Additional benefit: an ergonomically shaped carrying handle integrated in the platform makes convenient transport of the transport aid from and to its place of use possible. Our quality bonus: the transport aid has been tested for quality, safety and durability. Extendable platform made of extremely sturdy FSC certified multiplex panel, 18 mm, with ergonomic handle. Platform size 587 - 857 x 290 mm, height 110 mm, max. load 200 kg. Four smooth running and heavy duty transport device castors, 75 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for MM 1331 Extendable Transport Dolly, LxW 587 - 857 X 290mm, Max. Load 200 Kg
  • Wheel Diameter
    75mm
  • Wheel Type
    Transport Device Castors
  • Load Capacity
    200kg
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    857mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    4.24kg
  • Height
    110mm
  • Width
    290mm
  • Length
    857mm
  • Platform Width
    290mm
  • Number of Handles
    1
  • Handle Type
    Carrying Handles
  • Platform Colour
    Natural
  • Panel Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome