MM 1341 Transport Dolly, LxW 575 X 300mm, Max. Load 500 Kg

Order Code: ZT2689159S

575mm
£149.99 Inc VAT (20%)


Description

MM 1341 transport dolly, LxW 575 x 300 mm, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 150 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = suspension hole. Finish = MaxiGRIP phenolic film. Weight = 4.80 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 24 mm. FSC certified. Water repellent. Ergonomic handle recesses. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The MM 1341 is ideally suited for moving loads easily and comfortably - in the office, in the workshop, at home, when shopping and when moving. Four smooth running, ultrasoft transport device castors with roller bearings ensure optimum mobility on all hard floor surfaces in indoor and outdoor areas. Two of the castors are fitted with wheel stops, which reliably fix the trolley at the preferred place of use. Additional benefits: with a practical grip hole to make comfortable transport of the transport aid from and to its place of use possible, and allows it to be hung up to save space. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 24 mm, with anti-slip phenolic MaxiGRIP film and suspension hole. Platform size 575 x 300 mm, height 150 mm, max. load 500 kg. Four manoeuvrable, smooth running and heavy duty transport device castors, 100 mm, with roller bearings as an ultrasoft model for hard floor surfaces, 2 wheel stops. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome