MODULAR Roll Container, Wooden Transport Dolly, Mesh On 4 Sides

Order Code: ZT2716748S

£549.99 Inc VAT (20%)


Description

MODULAR roll container, wooden transport dolly, mesh on 4 sides. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 724 mm. Depth = 815 mm. Height = 1650 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = wood. Transport dolly colour = natural. Material of mesh = steel, electrolytically zinc plated. Mesh height = 1450 mm. Internal width = 655 mm. Internal depth = 755 mm. Roll container model = 4-sided. Supports efficient HGV loading. Easy to move even with heavy loads. Zinc plating increases the level of corrosion protection. Mesh panels on 2 sides helps secure loads. Ready for immediate use as it is delivered fully assembled. High-quality electrolytically zinc plated mesh, side panel with kick-down bar for quick assembly/disassembly. 4 sided roll container with 2-part electrolytically zinc plated front. CT lock for quick opening, 2 plastic clamps and screws as hinge. Wheels 2 swivel castors and 2 fixed castors, 108 mm with thread guard, made of polypropylene. Wooden transport dolly made of untreated, planed panels. Corners reinforced with zinc plated fittings. The specified max. loads are for even load distribution.

See full description
Specifications for MODULAR Roll Container, Wooden Transport Dolly, Mesh On 4 Sides
  • Wheel Type
    Polypropylene
  • Load Capacity
    500kg
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Mesh Material
    Steel, Electrolytically Zinc Plated
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Load per Level
    150kg
  • Mesh Height
    1450mm
  • Roll Container Model
    4-sided
  • Internal Width
    655mm
  • Internal Depth
    755mm
  • Height
    1650mm
  • Depth
    815mm
  • Width
    724mm
  • Colour
    Natural
  • Dolly Material
    Wood