Order Picking Trolley, With Plastic Transport Dolly, Blue

Order Code: ZT2704142S

£699.99 Inc VAT (20%)


Description

Order picking trolley, with plastic transport dolly, blue. Supplied = assembled. Width = 682 mm. Depth = 815 mm. Height = 1585 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polyurethane. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = HDPE plastic. Transport dolly colour = blue. Material of mesh = steel. Mesh height = 1560 mm. Internal width = 620 mm. Internal depth = 780 mm. Internal height = 1320 mm. Roll container model = 2-sided. Optimum transport of Euronorm boxes. Anti-slip and optimal use of the platform. Order picking possible in the trolley. Order picking trolley with plastic transport dolly, for Euronorm boxes, plastic transport dolly made of HDPE in blue (RAL 5010) /red (RAL 3000) , 2 side mesh panels with tubular steel frame (22 x 1.8 mm) , 4 vertical struts made of flat iron (15 x 3 mm) , 3 support rails made of flat steel (3 mm) with 10 mm gradient (front to rear) , vertical bumper strip at the rear made of flat steel, the two side rails made of flat steel (100 x 620 mm) can be connected at the rear, additional U-shaped tubular steel frame at the top between the side mesh panels (fitted using 2 ball clamps)

See full description
Specifications for Order Picking Trolley, With Plastic Transport Dolly, Blue
  • Wheel Diameter
    125mm
  • Wheel Type
    Polyurethane
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Mesh Height
    1560mm
  • Mesh Material
    Steel
  • Roll Container Model
    2-sided
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Finish
    Zinc Plated By Galvanization
  • Internal Depth
    780mm
  • Depth
    815mm
  • Internal Height
    1320mm
  • Height
    1585mm
  • Internal Width
    620mm
  • Width
    682mm
  • Colour
    Blue
  • Dolly Material
    HDPE Plastic