Padded Wooden Dollies, With Pulling Strap

Order Code: ZT3081693S

£109.99 Inc VAT (20%)


Description

Capacity kg: 300.
Height mm: 160.
Length mm: 760.
No. of Wheels: 4.
Platform Material: Plywood.
Product Type: Timber dollies.
Pulling Strap: Yes.
Type: With pulling strap.
Weight kg: 9.5.
Wheel Diameter mm: 100.
Wheel Type: Polypropylene swivel castors.
Width mm: 460.Plywood platform covered with carpet. Carpet cover helps to protect the load and prevent slippage. Built in hand hole for easy carrying. On four 75mm dia. polypropylene swivel castors.

See full description
Specifications for Padded Wooden Dollies, With Pulling Strap
  • Type
    With Pulling Strap
  • Capacity
    300kg
  • Wheel Diameter
    100mm
  • Platform Material
    Plywood
  • Number of Wheels
    4
  • Weight
    9.5kg
  • Wheel Type
    Polypropylene swivel castors
  • Width
    460mm
  • Height
    160mm
  • Length
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome