Padded Wooden Dollies, without Pulling Strap

Order Code: ZT3081707S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Capacity kg: 200.
Height mm: 130.
Length mm: 600.
No. of Wheels: 4.
Platform Material: Plywood.
Product Type: Timber dollies.
Pulling Strap: No.
Type: Without pulling strap.
Weight kg: 4.7.
Wheel Diameter mm: 75.
Wheel Type: Polypropylene swivel castors.
Width mm: 450.Plywood platform covered with carpet. Carpet cover helps to protect the load and prevent slippage. Built in hand hole for easy carrying. On four 75mm dia. polypropylene swivel castors.

See full description
Specifications for Padded Wooden Dollies, without Pulling Strap
  • Type
    Without Pulling Strap
  • Capacity
    200kg
  • Wheel Diameter
    75mm
  • Platform Material
    Plywood
  • Number of Wheels
    4
  • Wheel Type
    Polypropylene swivel castors
  • Weight
    4.7kg
  • Height
    130mm
  • Width
    450mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome