Pallet Dolly, Low, Height 185mm, With Stops

Order Code: ZT2734560S

£269.99 Inc VAT (20%)


Description

Pallet dolly, low, height 185 mm, with stops. Supplied = flat pack. Max. load = 150 kg. Frame material = steel, electrolytically zinc plated. Finish = zinc plated by galvanization. Loading height = 185 mm. Length = 1220 mm. Width = 820 mm. Height = 185 mm. For container size = 1200x800 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = solid rubber tyres. Wheel diameter = 125 mm. Product type = dollies. Application = for pallets, for containers. Handle pallets with ease. More effective material flow. Move heavy objects more easily.

See full description
Specifications for Pallet Dolly, Low, Height 185mm, With Stops
  • Load Capacity
    150kg
  • Product Type
    Dollies
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Finish
    Zinc Plated By Galvanization
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Height
    185mm
  • Width
    820mm
  • Length
    1220mm
  • Loading Height
    185mm
  • Applications
    For Pallets, for Containers
  • For Container Size
    1200x800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome