Plastic Dolly 670 x 460 With Raised Lip

Order Code: ZT3080960S

£109.99 Inc VAT (20%)


Description

Base Material: Plastic.
Capacity kg: 300.
Castor Wheel Diameter mm: 75.
Height mm: 1245.
Length mm: 670.
Load Capacity kg: 300.
Load Height mm: 145.
No. of Wheels: 4.
Platform Height mm: 145.
Platform Length mm: 670.
Platform Width mm: 460.
Product Type: Plastic dollies.
Type: With raised lip.
Wheel Diameter mm: 75.
Wheel Material: PU.
Width mm: 460.Capacity 300kg. Durable, slip resistant injection moulded, fibre glass reinforced, plastic platform. Optional load retaining raised lip fitted to three sides and towing hook at one end. Built-in ergonomic carrying handhole. On 75mm dia. polyurethane tyred non marking castors: 2 fixed and 2 braked swivel (399487) , or 2 swivel and 2 braked swivel (399486) Steel reinforced bars fitted to the underside of the platform. L x W: 670 x 460mm. Weight 6kg. Self assembly required.

See full description
Specifications for Plastic Dolly 670 x 460 With Raised Lip
  • Type
    With Raised Lip
  • Capacity
    300kg
  • Wheel Diameter
    75mm
  • Load Capacity
    300kg
  • Platform Length
    670mm
  • Number of Wheels
    4
  • Wheel Material
    PU
  • Height
    1245mm
  • Length
    670mm
  • Width
    460mm
  • Base Material
    Plastic
  • Platform Width
    460mm
  • Load Height
    145mm
  • Platform Height
    145mm
  • Castor Wheel Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome