Plastic Dolly Colour Blue

Order Code: ZT3081310S

£113.99 Inc VAT (20%)


Description

Application: For 600 x 400mm and 400 x 300mm containers.
Capacity kg: 250.
Material: Plastic.
No. of Wheels: 4.
Product Type: Dollies.
Type: Dolly without handle.
Weight kg: 4.
Wheel Diameter mm: 100.
Wheel Type: Swivel.For 400 W x 600 L mm and 300 W x 400 L mm euro containers. Platform stepped recess allows both straight sided and nesting euro containers to be used. On 4 x 100mm dia. swivel castors. Weight 4kg.

See full description
Specifications for Plastic Dolly Colour Blue
  • Material
    Plastic
  • Type
    Dolly without Handle
  • Capacity
    250kg
  • Wheel Diameter
    100mm
  • Number of Wheels
    4
  • Weight
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome