Plastic Dolly, For Euro Format 600 X 400mm, Solid Rubber Wheels

Order Code: ZT2705202S

£189.99 Inc VAT (20%)


Description

Plastic dolly, for Euro format 600 x 400 mm, solid rubber wheels. Supplied = assembled. Max. load = 180 kg. Frame material = ABS plastic. Frame colour = blue. Loading height = 130 mm. Length = 605 mm. Width = 410 mm. For container size = 600x400 mm. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Product type = dollies. Fittings = angled frame. Application = for containers. Light and robust. Highly versatile. Move heavy objects easily. Ideal for all standard Euro containers 600 x 400 mm.

See full description
Specifications for Plastic Dolly, For Euro Format 600 X 400mm, Solid Rubber Wheels
  • Product Type
    Dollies
  • Load Capacity
    180kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    100mm
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Frame Colour
    Blue
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    ABS Plastic
  • Width
    410mm
  • Length
    605mm
  • For Container Size
    600x400mm
  • Fittings
    Angled Frame
  • Applications
    Containers
  • Loading Height
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome