Plastic Dolly, Max. Load 250 Kg, Nylon Tyres

Order Code: ZT2722016S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Plastic dolly, max. load 250 kg, nylon tyres. Supplied = assembled. Platform length = 605 mm. Platform width = 410 mm. Wheel fittings = 4 swivel castors. Wheel type = nylon. Wheel diameter = 100 mm. Product type = dollies. Fittings = angled frame. Application = for containers. Stable model. Highly versatile. For standard Euro containers. With nylon tyres, 4 swivel castors, wheel 100 mm, max. load 250 kg. LxW 605 x 410 mm.

See full description
Specifications for Plastic Dolly, Max. Load 250 Kg, Nylon Tyres
  • Product Type
    Dollies
  • Wheel Diameter
    100mm
  • Wheel Type
    Nylon
  • Supplied
    Assembled
  • Platform Length
    605mm
  • Wheel Fittings
    4 Swivel Castors
  • Fittings
    Angled Frame
  • Platform Width
    410mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome