0
1

Poly Dolly

Order Code: ZT1175602P

£1,199.99 Inc VAT (20%)


Description

Multi-purpose dispensing station, drum transporter and secondary containment system. Features rolled-grip handles for easy lifting and kick plate for effortless tipping. Patented enclosed sump contains any spills, fitted with a drain plug for easy removal of liquid from sump. Heavy duty strap to secure the drum. Forkliftable from the rear. Optional tarpaulin cover for external use and well liner for dispensing sump. One-person operation. Manufactured from tough, polyethylene. Ensures compliance with the current UK Oil Storage Regulations. Dimensions length x width x height 1750 x 810 x 670mm, containment capacity 265 litres, weight 43kgs.

See full description
Specifications for Poly Dolly
  • Weight
    37.2 kgs
  • MFR Part No.
    EN-5300-YE
  • Load Capacity
    265L
  • Product Type
    Dispensing Station
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome