PROFESSIONAL PREMIUM Transport Dolly, MM 1348, LxW 780 X 590mm, Max. Load 1000 Kg

Order Code: ZT2689101S

£499.99 Inc VAT (20%)


Description

PROFESSIONAL PREMIUM transport dolly, MM 1348, LxW 780 x 590 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Platform length = 780 mm. Platform width = 590 mm. Length = 780 mm. Width = 590 mm. Height = 160 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors with wheel stops. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = suspension hole. Finish = MaxiGRIP phenolic film. Weight = 19.35 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 24 mm. FSC certified. Water repellent. Anti-slip surface. Material The PROFESSIONAL PREMIUM transport aid represents high quality and safety. It features an extra large, heavy duty platform made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Housing, mounting plates and side brakes on the heavy duty castors are made of particularly thick walled, zinc plated steel. The wheel body is made of heavy, solid cast iron, the elastic soft running surface is made of high quality polyurethane. Technology + design The PROFESSIONAL PREMIUM is ideally suited for easily and comfortably moving even extremely heavy loads. It is equipped with four extremely strong heavy duty castors with ingenious technical details. This makes them particularly safe, hardwearing and highly versatile: two of the castors feature a strong side brake and can be used as required, either as swivel castors or as fixed castors. The dolly is equipped with a direction lock, which allows it to be converted in no time at all: simply pull the transformation lever, turn and lock in place - it's done Additional benefits: the heavy duty castors are equipped with two injection nozzles for lubricants in the ball bearing and roller bearing. A non-marking soft running surface on the wheels ensures scratch and streak free mobility on all hard/sensitive floor surfaces. A suspension hole integrated in the platform makes convenient transport from and to its place of use possible, and provides a useful way to hang it up. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 24 mm, with anti-slip phenolic MaxiGRIP film and suspension hole. Platform size 780 x 590 mm, height 160 mm, max. load 1000 kg. Four soft, multifunctional 3-in-1 professional transport device castors, 100 mm. Swivel castors and fixed castors for hard/sensitive floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for PROFESSIONAL PREMIUM Transport Dolly, MM 1348, LxW 780 X 590mm, Max. Load 1000 Kg
  • Wheel Type
    Transport Device Castors
  • Finish
    MaxiGRIP Phenolic Film
  • Product Type
    Transport Dollies
  • Load Capacity
    1000kg
  • Wheel Diameter
    100mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    780mm
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Weight
    19.35kg
  • Width
    590mm
  • Height
    160mm
  • Length
    780mm
  • Handle Type
    Suspension Hole
  • Design of Castors
    Castors for Hard Floors
  • Panel Thickness
    24mm
  • Number of Handles
    1
  • Platform Colour
    Dark Brown
  • Platform Width
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome